Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

4 Items

Set Ascending Direction
  1. PAXC0020
    PAXC0020
    Red Lion Counters, PAXC Series
    Item Number
    PAXC0020
    MFG Item Number
    PAXC0020
    Series
    PAXC
    Product Description
    Counter
    Specifications
    Specifications
    Supply Voltage 85-250 VAC
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Count Speed (Hz) 34,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. PAXC0030
    PAXC0030
    Red Lion Counters, PAXC Series
    Item Number
    PAXC0030
    MFG Item Number
    PAXC0030
    Series
    PAXC
    Product Description
    PAX COUNTER, DC, RED
    Specifications
    Specifications
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Count Speed (Hz) 34,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
    Output Type Optional Output Cards
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. PAXC0120
    PAXC0120
    Red Lion Counters, PAXC Series
    Item Number
    PAXC0120
    MFG Item Number
    PAXC0120
    Series
    PAXC
    Product Description
    PAX COUNTER, AC, GREEN
    Specifications
    Specifications
    Supply Voltage 85-250 VAC
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Count Speed (Hz) 34,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
    Output Type Optional Output Cards
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. PAXC0130
    PAXC0130
    Red Lion Counters, PAXC Series
    Item Number
    PAXC0130
    MFG Item Number
    PAXC0130
    Series
    PAXC
    Product Description
    PAX COUNTER, DC, GREEN
    Specifications
    Specifications
    Number of Presets 2
    Batch Counting No
    Backlight Yes
    Count Speed (Hz) 34,000 Hz
    Input Type Sinking (NPN)/Sourcing (PNP)/Magnetic/Contact Closure/TTL
    Output Type Optional Output Cards
    Scale Calibrator 0.00001-9.99999 Multiplier
    Communications None
    Lockout Yes
    Memory Nonvolatile RAM
    Mounting DIN - 1/8
    Termination Screw Terminals
    NEMA Rating NEMA 4X
    IP Rating IP65
    Temp Range (C) 0-50 °C
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Automation & Control

Automation & Control is a broad category of electrical components that are among the most important parts of modern automation environments and are appropriate for any industry.

Automation control systems can range from a few panel-mounted controllers and contactors to large distributed control systems with thousands of inputs and outputs. Controllers receive data or prompts from sensors to compare measured variables and conditions, and initiate control elements down the line to start or stop motors, open or close valves, and much more.

Modern automation control systems capitalize on complex HMI (human machine interface) equipment and advanced industrial networking techniques to deliver commands and information in real time. New solid state relays transmit commands instantly, and PLCs (programmable logic controllers) actuate huge networks of interdependent equipment in precise order and timing. As a result, many processes benefit from improved efficiency.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved